41 x 54 1.3 mil Trash Bag in Black (Case of 100)
41 x 54 1.3 mil Trash Bag in Black (Case of 100)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Tight seal to prevent leakage
- Strong and dependable
Specifications
- Capacity:
- 55 gal
- Color Finish Name:
- Black
- Length:
- 54 in
- Material:
- Virgin Fiber
- Material Type:
- LLDPE
- Package Quantity:
- Case of 100
- Product Type:
- Flat Pack
- Thickness:
- 1.3 mil
- Weight:
- 19.19 lb
- Width:
- 41 in