This product requires certification to purchase.

43 x 47 in. 0.9 mil Can Liner in Clear (Case of 100)

Westcraft

43 x 47 in. 0.9 mil Can Liner in Clear (Case of 100)

  • Fast #
  • Part #WCL43479C
  • Item #9799339
  • Manufacturer Part #WCL4347.9C
4.6 out of 5 Customer Rating
Brand image
Westcraft

43 x 47 in. 0.9 mil Can Liner in Clear (Case of 100)

  • Fast #
  • Part #WCL43479C
  • Item #9799339
  • Manufacturer Part #WCL4347.9C
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100 Pallet: 6400
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Clear
Color Finish Name:
Clear
Height:
47
Material:
Plastic, Resin
Material Type:
LLDPE
Package Quantity:
Case of 100
Product Type:
Can Liner
Thickness:
0.9 mil
Type:
WCL43479C
UPC:
781889877777
Width:
43