43 x 47 in. 0.95 mil Can Liner in Clear (Case of 150)
43 x 47 in. 0.95 mil Can Liner in Clear (Case of 150)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 75-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Puncture resistance and strength, tight seal to prevent leakage
- Linear low density
Specifications
- Capacity:
- 56 gal
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Height:
- 47
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 150
- Product Type:
- Can Liner
- Thickness:
- 0.95 mil
- UPC:
- 199242078127
- Width:
- 43