This product requires certification to purchase.

43 x 47 in. 1.4 mil Can Liner in Clear (Case of 100)

Westcraft

43 x 47 in. 1.4 mil Can Liner in Clear (Case of 100)

  • Fast #
  • Part #WCL434714C
  • Item #7851045
  • Manufacturer Part #WCL43471.4C
3.7 out of 5 Customer Rating
Brand image
Westcraft

43 x 47 in. 1.4 mil Can Liner in Clear (Case of 100)

  • Fast #
  • Part #WCL434714C
  • Item #7851045
  • Manufacturer Part #WCL43471.4C
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
56 gal
Color Finish Category:
Clear
Color Finish Name:
Clear
Height:
47 in
Material:
Plastic, Resin
Material Type:
LLDPE
Package Quantity:
Case of 100
Product Type:
Can Liner
Thickness:
1.4 mil
UPC:
781889363935
Weight:
18.86 lb
Width:
43 in