This product requires certification to purchase.

43 x 47 in. 1.6 mil Can Liner in Green (Case of 100)

Westcraft

43 x 47 in. 1.6 mil Can Liner in Green (Case of 100)

  • Fast #
  • Part #WCL434716GRN
  • Item #9794229
  • Manufacturer Part #WCL434716GRN
3.9 out of 5 Customer Rating
Brand image
Westcraft

43 x 47 in. 1.6 mil Can Liner in Green (Case of 100)

  • Fast #
  • Part #WCL434716GRN
  • Item #9794229
  • Manufacturer Part #WCL434716GRN
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 48
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Greens
Color Finish Name:
Green
Height:
47
Material:
Plastic, Resin
Material Type:
LLDPE
Package Quantity:
Case of 100
Product Type:
Can Liner
Thickness:
1.6 mil
Type:
WCL434716GRN
UPC:
781889876947
Width:
43