This product requires certification to purchase.

43 x 47 in. 1.8 mil Can Liner in Clear (Case of 100)

Westcraft

43 x 47 in. 1.8 mil Can Liner in Clear (Case of 100)

  • Fast #
  • Part #WCL434718CFP
  • Item #5025019
  • Manufacturer Part #CL43471.8CFP
4.9 out of 5 Customer Rating
Brand image
Westcraft

43 x 47 in. 1.8 mil Can Liner in Clear (Case of 100)

  • Fast #
  • Part #WCL434718CFP
  • Item #5025019
  • Manufacturer Part #CL43471.8CFP
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Clear Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 48
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Premium quality resign
  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage
  • Shown here in black
  • Requires Certification

Specifications

Capacity:
56 gal
Color Finish Category:
Clear
Color Finish Name:
Clear
Height:
47 in
Material:
Plastic, Resin
Material Type:
LLDPE
Package Quantity:
Case of 100
Product Type:
Can Liner
Thickness:
1.8 mil
UPC:
199242078097
Weight:
22-1/10 lb
Width:
43 in