43 x 49 in. 1.5 mil Can Liner in Blue (Case of 100)
43 x 49 in. 1.5 mil Can Liner in Blue (Case of 100)
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Premium quality resign
- Linear low density
- Puncture resistance and strength
- Tight seal to prevent leakage
Specifications
- Capacity:
- 56 gal
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Height:
- 49 in
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 100
- Product Type:
- Can Liner
- Thickness:
- 1.5 mil
- UPC:
- 781889363836
- Weight:
- 19.55 lb
- Width:
- 43 in