This product requires certification to purchase.

43 x 60 in. 2.5 mil Can Liner in Black (Case of 50)

Westcraft

43 x 60 in. 2.5 mil Can Liner in Black (Case of 50)

  • Fast #
  • Part #WCL436025K
  • Item #9936113
  • Manufacturer Part #WCL43602.5K
5 out of 5 Customer Rating
Brand image
Westcraft

43 x 60 in. 2.5 mil Can Liner in Black (Case of 50)

  • Fast #
  • Part #WCL436025K
  • Item #9936113
  • Manufacturer Part #WCL43602.5K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
60
Material:
Plastic, Resin
Material Type:
LLDPE
Package Quantity:
Case of 50
Product Type:
Can Liner
Thickness:
2.5 mil
Type:
WCL436025K
UPC:
781889903940
Width:
43