This product requires certification to purchase.

45 x 52 in. 0.9 mil Can Liner in Black (Case of 100)

Westcraft

45 x 52 in. 0.9 mil Can Liner in Black (Case of 100)

  • Fast #
  • Part #WCL45529K
  • Item #7445693
  • Manufacturer Part #CL45529K
5 out of 5 Customer Rating
Brand image
Westcraft

45 x 52 in. 0.9 mil Can Liner in Black (Case of 100)

  • Fast #
  • Part #WCL45529K
  • Item #7445693
  • Manufacturer Part #CL45529K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
56 gal
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
52 in
Material:
Plastic, Resin
Material Type:
LLDPE
Package Quantity:
Case of 100
Product Type:
Can Liner
Thickness:
0.9 mil
UPC:
781889363485
Weight:
14.04 lb
Width:
45 in