46 x 50 in. 1.25 mil Can Liner in Black (Case of 100)
46 x 50 in. 1.25 mil Can Liner in Black (Case of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 50 in
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 100
- Product Type:
- Can Liner
- Thickness:
- 1.25 mil
- UPC:
- 781889885260
- Width:
- 46 in