This product requires certification to purchase.

48 x 50 in. 1.5 mil Can Liner in Black (Case of 100)

Westcraft

48 x 50 in. 1.5 mil Can Liner in Black (Case of 100)

  • Fast #
  • Part #WCL485015BL
  • Item #7497292
  • Manufacturer Part #CL485015BL
4.7 out of 5 Customer Rating
Brand image
Westcraft

48 x 50 in. 1.5 mil Can Liner in Black (Case of 100)

  • Fast #
  • Part #WCL485015BL
  • Item #7497292
  • Manufacturer Part #CL485015BL
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Strong and dependable
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
50 in
Material:
Plastic, Resin
Package Quantity:
Case of 100
Product Type:
Can Liner
Thickness:
1.5 mil
Width:
48 in