48mm x 100m 1.6 mil Box Sealing Tape (Case of 36)
48mm x 100m 1.6 mil Box Sealing Tape (Case of 36)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Sealing
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Clear
- Length:
- 100 m
- Package Quantity:
- Case of 36
- Product Type:
- Seal Tape
- Thickness:
- 1.6 mil
- UL Listed:
- No
- UPC:
- 781889383810
- Width:
- 1-4/5 in