48mm x 1371m 1.8 mil Box Sealing Tape (Case of 6)
48mm x 1371m 1.8 mil Box Sealing Tape (Case of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Sealing
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Clear
- Length:
- 1371 m
- Package Quantity:
- Case of 6
- Product Type:
- Seal Tape
- Thickness:
- 1.8 mil
- UL Listed:
- No
- UPC:
- 781889383827
- Width:
- 1-4/5 in