52 in. 5-Blade Indoor Ceiling Fan in Brushed Nickel
52 in. 5-Blade Indoor Ceiling Fan in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Three speed reversible motor
- Includes light kit
- Reversible blade finish
- Glass height: 5.1"
- Glass width: 11.7"
- Can be mounted on a sloped ceiling up to a 15 degree angle
- Rated for dry locations
- Remote not included
Specifications
- Blade Pitch:
- 11.5°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 2891 ft3/min
- Ceiling Fan Blade Finish:
- Sapelle/Beech
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Opal
- Height:
- 17-7/10 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A15
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 600
- Material:
- Steel
- Number Of Hours:
- 10000 h
- Number of Blades:
- 5
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- UL 507
- UPC:
- 781889354872
- Volts:
- 120V
- Watts:
- 6.5 W