This product requires certification to purchase.

52 x 75 in. 2 mil Can Liner in Black (Case of 50)

Westcraft

52 x 75 in. 2 mil Can Liner in Black (Case of 50)

  • Fast #
  • Part #WCL527520K
  • Item #7677074
5 out of 5 Customer Rating
Brand image
Westcraft

52 x 75 in. 2 mil Can Liner in Black (Case of 50)

  • Fast #
  • Part #WCL527520K
  • Item #7677074
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Linear low density
  • Puncture resistance and strength
  • Gusseted
  • Requires Certification

Specifications

Capacity:
96 gal
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
75 in
Material:
Plastic, Resin
Material Type:
LLDPE
Package Quantity:
Case of 50
Product Type:
Can Liner
Thickness:
2 mil
Weight:
26 lb
Width:
52 in