This product requires certification to purchase.

Ball Knob Entrance Lock in Satin Nickel

Westcraft

Ball Knob Entrance Lock in Satin Nickel

  • Fast #
  • Part #HLK0201U15
  • Item #8940193
  • Manufacturer Part #HLK0201U15
4.1 out of 5 Customer Rating
Brand image
Westcraft

Ball Knob Entrance Lock in Satin Nickel

  • Fast #
  • Part #HLK0201U15
  • Item #8940193
  • Manufacturer Part #HLK0201U15
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Entry Door Lockset
  • KW1 Five Pin Keyway with Brass Pins
  • Nickel Plated Brass Keys (2)
  • Reversable Non Handed
  • Requires Certification
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Handle Material
Stainless Steel
Handle Type
Knob
Proposition 65
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Shape
Round
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A156.2 2017
Application
Residential
UL Listed
No
UPC
781889402702


Recommended Accessories