This product requires certification to purchase.

Closed Scroll Lever Passage Door Lock in Oil Rubbed Bronze

Westcraft

Closed Scroll Lever Passage Door Lock in Oil Rubbed Bronze

  • Fast #
  • Part #HLK1404U10B
  • Item #8940365
  • Manufacturer Part #HLK1404U10B
5 out of 5 Customer Rating
Brand image
Westcraft

Closed Scroll Lever Passage Door Lock in Oil Rubbed Bronze

  • Fast #
  • Part #HLK1404U10B
  • Item #8940365
  • Manufacturer Part #HLK1404U10B
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Discontinued

Product Details

Product Details

  • Passage Door Lockset (Hall & Closet)
  • Reversable Non Handed
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A156.2 2017
Application:
Residential
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Handle Material:
Zinc Alloy
Handle Type:
Lever
Proposition 65:
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Smart Home Enabled:
No
UL Listed:
No
UPC:
781889404423