This product requires certification to purchase.

Doorstop Wall Bumper Cup Style in Polished Brass

Westcraft

Doorstop Wall Bumper Cup Style in Polished Brass

  • Fast #
  • Part #HDS33US3
  • Item #9606835
  • Manufacturer Part #HDS33US3
4.4 out of 5 Customer Rating
Brand image
Westcraft

Doorstop Wall Bumper Cup Style in Polished Brass

  • Fast #
  • Part #HDS33US3
  • Item #9606835
  • Manufacturer Part #HDS33US3
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Stops Door knob from Damaging Wall
  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Diameter:
2-1/2
Door Stop Type:
Wall Bumper
UPC:
781889851494