This product requires certification to purchase.

48 in. x 750 ft. Bubble Wrap with 12 in. Perforation and 12 in. Slit

Westcraft

Durabubble RP 48 in. x 750 ft. Bubble Wrap with 12 in. Perforation and 12 in. Slit

  • Fast #
  • Part #WCDBS48S12P12
  • Item #7958570
  • Manufacturer Part #DBS48S12P12
5 out of 5 Customer Rating
Brand image
Westcraft

Durabubble RP 48 in. x 750 ft. Bubble Wrap with 12 in. Perforation and 12 in. Slit

  • Fast #
  • Part #WCDBS48S12P12
  • Item #7958570
  • Manufacturer Part #DBS48S12P12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Durabubble RP
Length:
750 ft
Material:
Plastic
Material Type:
Polyethylene
Product Type:
Bubble Wrap
Thickness:
0.188 in
UPC:
781889380130
Width:
48 in