This product requires certification to purchase.

10-1/2 x 16 in. Kraft Paper Bubble Mailer (Case of 100)

Westcraft

Ecolite 10-1/2 x 16 in. Kraft Paper Bubble Mailer (Case of 100)

  • Fast #
  • Part #WCELSS5
  • Item #7958547
  • Manufacturer Part #ELSS5
3.2 out of 5 Customer Rating
Brand image
Westcraft

Ecolite 10-1/2 x 16 in. Kraft Paper Bubble Mailer (Case of 100)

  • Fast #
  • Part #WCELSS5
  • Item #7958547
  • Manufacturer Part #ELSS5
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Apparel, Automotive, Books, Cosmetics, Medical
Collection:
Ecolite
Color Finish Category:
Gold Tones
Color Finish Name:
Golden, White
Length:
16 in
Material:
Kraft Paper
Package Quantity:
Case of 100
Size:
10-1/2 in x 16 in
UPC:
781889379905