This product requires certification to purchase.

7-1/4 x 12 in. Kraft Paper Bubble Mailer (Case of 100)

Westcraft

Ecolite 7-1/4 x 12 in. Kraft Paper Bubble Mailer (Case of 100)

  • Fast #
  • Part #WCELSS1
  • Item #7958586
  • Manufacturer Part #ELSS1
3.5 out of 5 Customer Rating
Brand image
Westcraft

Ecolite 7-1/4 x 12 in. Kraft Paper Bubble Mailer (Case of 100)

  • Fast #
  • Part #WCELSS1
  • Item #7958586
  • Manufacturer Part #ELSS1
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Apparel, Automotive, Books, Cosmetics, Medical
Collection:
Ecolite
Color Finish Category:
Gold Tones
Color Finish Name:
Golden, White
Length:
12 in
Material:
Kraft Paper
Package Quantity:
Case of 100
Size:
7-1/4 in x 12 in
UPC:
781889380291