This product requires certification to purchase.

Round Rod Lever Entrance Door Lock in Polished Chrome

Westcraft

Elkton Round Rod Lever Entrance Door Lock in Polished Chrome

  • Fast #
  • Part #HLK2101U26X
  • Item #12183165
  • Manufacturer Part #HLK2101U26X
3.2 out of 5 Customer Rating
Westcraft

Elkton Round Rod Lever Entrance Door Lock in Polished Chrome

  • Fast #
  • Part #HLK2101U26X
  • Item #12183165
  • Manufacturer Part #HLK2101U26X
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Entry Door Lockset
  • KW1 Five Pin Keyway with Brass Pins
  • Nickel Plated Brass Keys (2)
  • Reversable Non Handed
  • Heavy Solid Cast Lever
  • Heavy Die Cast Rosette
  • Trim Guard included for increased Durability and Safety
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A156.2 Grade 3
Application:
Residential
Collection:
Elkton
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-7/16 in
Diameter - Base:
2-9/16 in
Door Hardware Type:
Lever
Handle Material:
Metal
Handle Type:
Lever
Height:
2-9/16 in
Material:
Zinc Alloy, Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Security Grade:
3
Smart Home Enabled:
No
Style:
Transitional
Thickness:
1-3/8 in - 1-3/4 in
UL Listed:
No
UPC:
199242072491
Width:
5-11/16 in