Round Rod Lever Entrance Door Lock in Satin Nickel
Elkton Round Rod Lever Entrance Door Lock in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Entry Door Lockset
- KW1 Five Pin Keyway with Brass Pins
- Nickel Plated Brass Keys (2)
- Reversable Non Handed
- Heavy Solid Cast Lever
- Heavy Die Cast Rosette
- Trim Guard included for increased Durability and Safety
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.2 Grade 3
- Application:
- Residential
- Collection:
- Elkton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-7/16
- Diameter - Base:
- 2-9/16
- Door Hardware Type:
- Lever
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 2-9/16
- Material:
- Zinc Alloy, Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Security Grade:
- 3
- Smart Home Enabled:
- No
- Style:
- Transitional
- Thickness:
- 1-3/8 in - 1-3/4 in
- UL Listed:
- No
- UPC:
- 199242072477
- Width:
- 5-11/16