Round Rod Lever Privacy Door Lock in Polished Chrome
Elkton Round Rod Lever Privacy Door Lock in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
Product Details
Product Details
- Privacy Door Lockset (Bed & Bath)
- Reversable Non Handed
- Heavy Solid Cast Lever
- Heavy Die Cast Rosette
- Trim Guard included for increased Durability and Safety
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.2 Grade 3
- Application:
- Residential
- Collection:
- Elkton
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-9/16
- Diameter - Base:
- 2-9/16
- Door Hardware Type:
- Lever
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 2-9/16
- Material:
- Zinc Alloy, Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Security Grade:
- 3
- Smart Home Enabled:
- No
- Style:
- Transitional
- Thickness:
- 1-3/8 in - 1-3/4 in
- UL Listed:
- No
- UPC:
- 199242072538
- Width:
- 5-11/16