Flat Bar Lever Dummy Door Lock in Polished Chrome
Flat Bar Lever Dummy Door Lock in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Dummy
- Reversable Non Handed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.2 2017
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Material:
- Zinc Alloy
- Handle Type:
- Lever
- Proposition 65:
- PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 781889404041