Heavy Duty Door Closer in Bronze

You last purchased this on
 
Westcraft

Heavy Duty Door Closer in Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Westcraft

Heavy Duty Door Closer in Bronze

  • Fast #
  • Part #WC1SZ14DCBRNZ
  • Item #7507379
  • Manufacturer Part #300PBFCOVDURO
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Adjustable closing and latching speed by 2 separate regulating valves
  • Universal application
  • Non-sized hydraulic door closer with standard adjustable back-check function
  • Non-handed for standard, top jamb or parallel arm installation
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 3
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
MA Approved -:
No
Security Grade:
1
Thickness:
2.25 in
UL Listed:
UL 10C
WaterSense Labeled:
No