HeviTough 33 x 39 in. 33 gal Low Density Can Liner (Case of 150)

Part #WCL3339135KR  |  Item #5024973  |  Manufacturer Part #WCL3339135KR

$39.10 per CASE

Capacity:

33 gal
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Manufactured with recycled content
  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage

Documents

Specifications

Capacity: 33 gal

Collection: HeviTough

Color Finish: Black

Color Finish Category: Blacks

Length: 39 in

MA Approved: No

Material: [Plastic, Resin]

Material Type: LLDPE

Package Quantity: Case of 150

Product Type: Roll

Thickness: 1.35 mil

WaterSense Labeled: No

Weight: 21.9

Width: 33 in

Work Load Limit: 100