40 X 46 1.3 mil Virgin Resin Trash Bag in Black (Case of 100)

You last purchased this on
 
Westcraft

HeviTough 40 X 46 1.3 mil Virgin Resin Trash Bag in Black (Case of 100)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Westcraft

HeviTough 40 X 46 1.3 mil Virgin Resin Trash Bag in Black (Case of 100)

  • Fast #
  • Part #WCL404613K
  • Item #9842497
  • Manufacturer Part #WCL40461.3K
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Linear low density
  • Puncture resistance and strength
  • Manufactured with recycled content
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
45 gal
Collection:
HeviTough
Color Finish Name:
Black
Length:
46 in
MA Approved -:
No
Material:
Reprocessed Resin
Material Type:
LLDPE
Package Quantity:
Case of 100
Product Type:
Roll
Thickness:
1.35 mil
Type:
WCL404613K
WaterSense Labeled:
No
Weight:
17.55 lb
Width:
40 in
Work Load Limit:
100 lb