This product requires certification to purchase.

Hinge Pin Doorstop in Champagne Brass

Westcraft

Hinge Pin Doorstop in Champagne Brass

  • Fast #
  • Part #HDS01CB
  • Item #9606767
  • Manufacturer Part #HDS01CB
5 out of 5 Customer Rating
Brand image
Westcraft

Hinge Pin Doorstop in Champagne Brass

  • Fast #
  • Part #HDS01CB
  • Item #9606767
  • Manufacturer Part #HDS01CB
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Stops Door knob from Damaging Wall
  • Installed on Door Hinge
  • Requires Certification

Specifications

Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Door Stop Type:
Hinge Pin Door Stop
Material:
Die Cast
UPC:
781889850831