Hinge Pin Doorstop in Polished Brass
Hinge Pin Doorstop in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 250-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Stops Door knob from Damaging Wall
- Installed on Door Hinge
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Door Stop Type:
- Hinge Pin Door Stop
- Material:
- Die Cast
- UPC:
- 781889851371