This product requires certification to purchase.

Flat Bar Dummy Door Lever in Oil Rubbed Bronze

Westcraft

Lorton Flat Bar Dummy Door Lever in Oil Rubbed Bronze

  • Fast #
  • Part #HLK2205U10BX
  • Item #12183195
  • Manufacturer Part #HLK2205U10BX
3.5 out of 5 Customer Rating
Brand image
Westcraft

Lorton Flat Bar Dummy Door Lever in Oil Rubbed Bronze

  • Fast #
  • Part #HLK2205U10BX
  • Item #12183195
  • Manufacturer Part #HLK2205U10BX
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Dummy Lockset, non-operating
  • Used With Ball Catches on Closet Doors
  • Reversable Non Handed
  • Heavy Solid Cast Lever
  • Heavy Die Cast Rosette
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
Application:
Residential
Collection:
Lorton
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
2-9/16
Door Hardware Type:
Lever
Handle Material:
Metal
Handle Type:
Lever
Height:
2-9/16
Material:
Zinc Alloy, Steel
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Smart Home Enabled:
No
Style:
Transitional
Thickness:
1-3/8 in - 1-3/4 in
UL Listed:
No
UPC:
199242072798
Width:
5-11/16