60W 3-Light Pendant Fixture in Matte Black
60W 3-Light Pendant Fixture in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 20-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 20
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 9
- Installation Type:
- Ceiling Mount
- Length:
- 20
- Light Bulb Base Type:
- E26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Plastic, Fabric
- Material Type:
- Acrylic
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- FLPL1003MB
- UPC:
- 781889916803
- Volts:
- 120V
- Watts:
- 60
- Width:
- 20