Pet Waste Bags (Box of 200)
Pet Waste Bags (Box of 200)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 10 boxed rolls per case
- 200 bags per roll in chipboard box
- 8" x 13" 17 microns
- Fits most universal pet waste dispensers
- Compatible with PP-3R200-KIT WP, PP-DSP-3R200, PP-DSP-3R200-BL, PP-3R200-KIT, PP-3R200-KIT-BL
Documents
Specifications
- Color Finish Name:
- Green
- Length:
- 13 in
- Material Type:
- LLDPE
- Package Quantity:
- 200
- UPC:
- 781889987063
- Width:
- 8 in