This product requires certification to purchase.

Premier Flat Bar Lever Dummy Door Lock in Oil Rubbed Bronze

This product has been replaced by

FLAT BAR LEVER DUMMY ORB
Westcraft Flat Bar Dummy Door Lever in Oil Rubbed Bronze
Manufacturer Part #HLK2205U10BX
Westcraft

Premier Flat Bar Lever Dummy Door Lock in Oil Rubbed Bronze

  • Fast #
  • Part #HLK2205U10B
  • Item #8940191
  • Manufacturer Part #HLK2205U10B
5 out of 5 Customer Rating

This product has been replaced by

FLAT BAR LEVER DUMMY ORB
Westcraft Flat Bar Dummy Door Lever in Oil Rubbed Bronze
Manufacturer Part #HLK2205U10BX
Westcraft

Premier Flat Bar Lever Dummy Door Lock in Oil Rubbed Bronze

  • Fast #
  • Part #HLK2205U10B
  • Item #8940191
  • Manufacturer Part #HLK2205U10B
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dummy Lockset, non-operating
  • Used With Ball Catches on Closet Doors
  • Reversable Non Handed
  • Heavy Solid Cast Lever
  • Heavy Die Cast Rosette
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
No
Application:
Residential
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Handle Material:
Zinc Alloy
Handle Type:
Lever
Proposition 65:
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Smart Home Enabled:
No
UL Listed:
No
UPC:
781889402689