Premier Flat Bar Lever Dummy Door Lock in Polished Chrome
This product has been replaced by
Manufacturer Part #HLK2205U26X
Premier Flat Bar Lever Dummy Door Lock in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Dummy Lockset, non-operating
- Used With Ball Catches on Closet Doors
- Reversable Non Handed
- Heavy Solid Cast Lever
- Heavy Die Cast Rosette
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Material:
- Zinc Alloy
- Handle Type:
- Lever
- Proposition 65:
- PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 781889404362