Premier Flat Bar Lever Entrance Door Lock in Polished Chrome

You last purchased this on
 
Westcraft

Premier Flat Bar Lever Entrance Door Lock in Polished Chrome

This product requires certification to purchase.
You last purchased this on
 
Westcraft

Premier Flat Bar Lever Entrance Door Lock in Polished Chrome

  • Fast #
  • Part #HLK2201U26
  • Item #8940303
  • Manufacturer Part #HLK2201U26
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Entry Door Lockset
  • KW1 Five Pin Keyway with Brass Pins
  • Nickel Plated Brass Keys (2)
  • Reversable Non Handed
  • Heavy Solid Cast Lever
  • Heavy Die Cast Rosette
  • Trim Guard included for increased Durability and Safety
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A156.2 Grade 3
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-2/5 in
Diameter - Base:
2-9/16 in
Handle Length (in):
4-1/4 in
Handle Type:
Entry
Material:
Zinc Alloy
Origin:
Global
Shape:
Square
Smart Home Enabled:
No
UL Listed:
No