This product requires certification to purchase.

Premier Flat Bar Lever Passage Door Lock in Matte Black

This product has been replaced by

Westcraft Matte Black Flat Bar Lever Passage Door Lock
Westcraft Flat Bar Lever Passage Door Lock in Matte Black
Manufacturer Part #HLK2204U19X
Westcraft

Premier Flat Bar Lever Passage Door Lock in Matte Black

  • Fast #
  • Part #HLK2204U19
  • Item #8940210
  • Manufacturer Part #HLK2204U19
3.1 out of 5 Customer Rating
Brand image

This product has been replaced by

Westcraft Matte Black Flat Bar Lever Passage Door Lock
Westcraft Flat Bar Lever Passage Door Lock in Matte Black
Manufacturer Part #HLK2204U19X
Westcraft

Premier Flat Bar Lever Passage Door Lock in Matte Black

  • Fast #
  • Part #HLK2204U19
  • Item #8940210
  • Manufacturer Part #HLK2204U19
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24 Pallet: 576
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Passage Door Lockset (Hall & Closet)
  • Reversable Non Handed
  • Heavy Solid Cast Lever
  • Heavy Die Cast Rosette
Product Information
  • Requires Certification
  • ADA Compliant

Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Handle Material
Zinc Alloy
Handle Type
Lever
Proposition 65
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
No
Application
Residential
UL Listed
No
UPC
781889402870