Premier Flat Bar Lever Privacy Door Lock in Polished Chrome
This product has been replaced by
Manufacturer Part #HLK2203U26X
Premier Flat Bar Lever Privacy Door Lock in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24 Pallet: 432-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Privacy Door Lockset (Bed & Bath)
- Reversable Non Handed
- Heavy Solid Cast Lever
- Heavy Die Cast Rosette
- Trim Guard included for increased Durability and Safety
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.2 Grade 3
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-11/25
- Diameter - Base:
- 2-9/16
- Handle Type:
- Privacy
- Material:
- Zinc Alloy
- Proposition 65:
- PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 781889403136