Premier Round Rod Lever Dummy Door Lock in Brushed Gold
This product has been replaced by
Manufacturer Part #HLK2105CBX
Premier Round Rod Lever Dummy Door Lock in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Dummy Lockset, non-operating
- Used With Ball Catches on Closet Doors
- Reversable Non Handed
- Heavy Solid Cast Lever
- Heavy Die Cast Rosette
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Handle Material:
- Zinc Alloy
- Handle Type:
- Lever
- Material:
- Brass, Stainless Steel, Steel, Zinc
- Proposition 65:
- PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- No