Premier Round Rod Lever Privacy Door Lock in Matte Black
This product has been replaced by
Manufacturer Part #HLK2103U19X
Premier Round Rod Lever Privacy Door Lock in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24 Pallet: 432-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Privacy Door Lockset (Bed & Bath)
- Reversable Non Handed
- Heavy Solid Cast Lever
- Heavy Die Cast Rosette
- Trim Guard included for increased Durability and Safety
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Handle Material:
- Zinc Alloy
- Handle Type:
- Lever
- Proposition 65:
- PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No