This product requires certification to purchase.

Premier Square Single Cylinder Deadbolt in Oil Rubbed Bronze

Westcraft

Premier Square Single Cylinder Deadbolt in Oil Rubbed Bronze

  • Fast #
  • Part #HLK8221U10B
  • Item #8940207
  • Manufacturer Part #HLK8221U10B
3.7 out of 5 Customer Rating
Brand image
Westcraft

Premier Square Single Cylinder Deadbolt in Oil Rubbed Bronze

  • Fast #
  • Part #HLK8221U10B
  • Item #8940207
  • Manufacturer Part #HLK8221U10B
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Deadbolt
  • KW1 Five Pin Keyway with Brass Pins
  • Nickel Plated Brass Keys (2)
  • Reversable Non Handed
  • Heavy Die Cast Rosette
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
No
Application:
Residential
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Lock Type:
Deadbolt
Proposition 65:
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Smart Home Enabled:
No
UL Listed:
No
UPC:
781889402849