This product requires certification to purchase.

Privacy and Passage Crescent Spindle Drive Spring Latch in Matte Black

Westcraft

Privacy and Passage Crescent Spindle Drive Spring Latch in Matte Black

  • Fast #
  • Part #HLK9904U19
  • Item #8940268
  • Manufacturer Part #HLK9904U19
4.4 out of 5 Customer Rating
Brand image
Westcraft

Privacy and Passage Crescent Spindle Drive Spring Latch in Matte Black

  • Fast #
  • Part #HLK9904U19
  • Item #8940268
  • Manufacturer Part #HLK9904U19
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Weight
0.2 lb
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Lock Type
Passage, Privacy
Proposition 65
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
UL Listed
No
UPC
781889403457