This product requires certification to purchase.

Ridged Flat Ball Dummy Door Knob in Matte Black

Westcraft

Ridged Flat Ball Dummy Door Knob in Matte Black

  • Fast #
  • Part #HLK0505U19
  • Item #8940267
  • Manufacturer Part #HLK0505U19
3.3 out of 5 Customer Rating
Westcraft

Ridged Flat Ball Dummy Door Knob in Matte Black

  • Fast #
  • Part #HLK0505U19
  • Item #8940267
  • Manufacturer Part #HLK0505U19
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dummy Lockset, non-operating
  • Used With Ball Catches on Closet Doors
  • Reversable Non Handed
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A156.2 2017
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Handle Material:
Brass
Handle Type:
Knob
Material:
Brass, Steel, Stainless Steel, Zinc
Proposition 65:
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Shape:
Round
UL Listed:
No
UPC:
781889403440
Width:
2-3/32 in