This product requires certification to purchase.

Rigid Doorstop 3 in. Tapered Profile in Polished Chrome

Westcraft

Rigid Doorstop 3 in. Tapered Profile in Polished Chrome

  • Fast #
  • Part #HDS23US26
  • Item #9606806
  • Manufacturer Part #HDS23US26
5 out of 5 Customer Rating
Brand image
Westcraft

Rigid Doorstop 3 in. Tapered Profile in Polished Chrome

  • Fast #
  • Part #HDS23US26
  • Item #9606806
  • Manufacturer Part #HDS23US26
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Stops Door knob from Damaging Wall
  • Installed on Baseboard
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Door Stop Type:
Rigid Door Stop
Material:
Die Cast
UPC:
781889851203