Rigid Doorstop 3 in. Tapered Profile in White
Rigid Doorstop 3 in. Tapered Profile in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Installed on Baseboard
- Stops Door knob from Damaging Wall
Specifications
- Color Finish Name:
- White
- Door Stop Type:
- Rigid Door Stop
- MA Approved -:
- No
- Material:
- Die Cast
- Projection:
- 3 in
- Type:
- HDS23WHT
- WaterSense Labeled:
- No