This product requires certification to purchase.

Rigid Doorstop 3 in. Thin Profile in Matte Black

Westcraft

Rigid Doorstop 3 in. Thin Profile in Matte Black

  • Fast #
  • Part #HDS21US19
  • Item #9606836
  • Manufacturer Part #HDS21US19
5 out of 5 Customer Rating
Brand image
Westcraft

Rigid Doorstop 3 in. Thin Profile in Matte Black

  • Fast #
  • Part #HDS21US19
  • Item #9606836
  • Manufacturer Part #HDS21US19
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Stops Door knob from Damaging Wall
  • Installed on Baseboard
  • Requires Certification
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Door Stop Type
Rigid Door Stop
Material
Die Cast
Warranty & Product Information
UPC
781889851500