This product requires certification to purchase.

Shaker Knob Passage Door Lock, Round Rosette in Satin Nickel

Westcraft

Shaker Knob Passage Door Lock, Round Rosette in Satin Nickel

  • Fast #
  • Part #HLK0804U15
  • Item #8940329
  • Manufacturer Part #HLK0804U15
5 out of 5 Customer Rating
Brand image
Westcraft

Shaker Knob Passage Door Lock, Round Rosette in Satin Nickel

  • Fast #
  • Part #HLK0804U15
  • Item #8940329
  • Manufacturer Part #HLK0804U15
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Passage Door Lockset (Hall & Closet)
  • Reversable Non Handed
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
No
Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Material:
Stainless Steel
Handle Type:
Knob
Proposition 65:
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Shape:
Round
UL Listed:
No
UPC:
781889404065