Solid Brass Floor Mounted Doorstop in Satin Nickel
Solid Brass Floor Mounted Doorstop in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 120-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Stops Door knob from Damaging Wall
- Solid Brass Construction
- Floor Mounted
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Stop Type:
- Floor Door Stop
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 781889850992