This product requires certification to purchase.

Solid Brass Hinge Pin Doorstop in Matte Black

Westcraft

Solid Brass Hinge Pin Doorstop in Matte Black

  • Fast #
  • Part #HDS01US19SB
  • Item #9606795
  • Manufacturer Part #HDS01US19SB
3.9 out of 5 Customer Rating
Westcraft

Solid Brass Hinge Pin Doorstop in Matte Black

  • Fast #
  • Part #HDS01US19SB
  • Item #9606795
  • Manufacturer Part #HDS01US19SB
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Stops Door knob from Damaging Wall
  • Solid Brass Construction
  • Installed on Door Hinge
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Door Stop Type:
Hinge Pin Door Stop
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
781889851104