This product requires certification to purchase.

Solid Brass Hinge Pin Doorstop in Oil Rubbed Bronze

Westcraft

Solid Brass Hinge Pin Doorstop in Oil Rubbed Bronze

  • Fast #
  • Part #HDS01US10BSB
  • Item #9606809
  • Manufacturer Part #HDS01US10BSB
5 out of 5 Customer Rating
Brand image
Westcraft

Solid Brass Hinge Pin Doorstop in Oil Rubbed Bronze

  • Fast #
  • Part #HDS01US10BSB
  • Item #9606809
  • Manufacturer Part #HDS01US10BSB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Stops Door knob from Damaging Wall
  • Solid Brass Construction
  • Installed on Door Hinge
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Door Stop Type:
Hinge Pin Door Stop
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
781889851234